missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Porcelain Evaporating Dishes
Glazed inside and out except for rim.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.71000kg
Description
Porcelain dish with lip
- Round bottom
- Glazed inside and out except for rim.
- Highly resistant to chemicals
- Withstand temperatures up to 1150°C (2102°F)
- Without cover
Specifications
Round | |
Porcelain | |
Evaporating Dish | |
Glazed | |
75 mm | |
8.46 in. |
1285 mL | |
Round | |
Evaporating Application | |
3.7 mm | |
2.95 in. | |
215 mm |