missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Wide-Mouth Bottles

Higher temperature resistance than LDPE or HDPE

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.12784kg

 View more versions of this product

Product Code. 12632405

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Handle up to 120°C (248°F)† for short periods and 100°C (212°F) continuously
  • Brittleness temperature of 0°C (32°F)
  • Rigid walls
  • Excellent chemical resistance
  • Can be sterilized by all normal methods, except dry heat and radiation

Completely disengage threads or remove cap before autoclaving.

Specifications

Specifications

1 oz., 30mL
Polypropylene
Polypropylene
28mm
30mL
Translucent
28mm
Screw
Videos
Documentation