missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polymethylpentene Graduated Cylinders
Calibrated “To Contain/To Deliver” at 20°C
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.83000kg
Description
Calibrated “To Contain/To Deliver” at 20°C
- Transparent cylinders with large molded-in graduations
- Easy to read
- Large rounded bases ribbed for reinforcement and stability
- Generous pour spout; 10mL size has a conical top for easier filling and pouring
- Non-wetting
- Chemical, heat and impact resistant
- Window-clear
Specifications
100 mL | |
To Contain, To Deliver | |
Autoclavable | |
Circular |
PMP | |
1 mL | |
1mL | |
Graduated Cylinder |