missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile PETG Media Bottles
36.00 GBP valid until 2024-12-31
Use promo code "21932" to get your promotional price.
Use promo code "21932" to get your promotional price.
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Product Type:
Tamper Evident
Description
Reduce the risk of cross contamination with these sterile, disposable media bottles
The Fisherbrand PETG Media Bottle is ideal for media preparation and storage.
- An inexpensive and shatterproof alternative to glass media bottles
- Nonpyrogenic and noncytotoxic to protect cells
- Molded-in graduations won't rub off
- Made from clear, lightweight, polyethylene terephthalate copolyester (PETG) providing impact resistance and excellent gas-barrier properties
- Closure is is high density polyethylene (HDPE)
- Bottles packed in a shrink-wrapped tray to stay clean
- Heat-shrink band around cap and bottle neck provides visual assurance of sterility for individual bottles until band is removed
- Part numbers ending in “A” are designed without a temper-evident ring
Compliance
Certified sterile at SAL 10-6, USP Class VI to ensure biocompatibility.
Specifications
Capacity | 16.9 oz., 500mL |
Closure Material | HDPE |
Closure Size | 38-430 mm |
Closure Type | Cap |
Product Type | Tamper Evident |
Capacity (Metric) | 500 mL |
Capacity (English) | 16.9 oz. |
Color | Clear |
For Use With (Application) | For media preparation and storage |
Material | PETG |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'