missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Black Phenolic PolyCone Cap
Click to view available options
Quantity:
1600/Cs.
2200/Cs.
4100/Cs.
5500/Cs.
576/Cs.
Closure Size:
33-400 mm
Description
PolyCone Lined Phenolic Caps form an exceptionally tight seal and offer a good chemical barrier. This liner molds itself around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off. Great for everything from liquids, to soaps, to macro-invertebrates.
- Liner molds itself around the sealing areas of finish as cap is screwed on
- Eliminates leakage, evaporation, contamination, binding and backing off
Specifications
Closure Liner | Polyseal |
Closure Material | Phenolic |
Closure Size | 33-400 mm |
Closure Type | Screw Cap |
Product Type | PolyCone Lined Cap |
Color | Black |
Material | Phenolic Resin |
Quantity | 576/Cs. |
Closure Color | Black |
Liner Material | PolyCone |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'