missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Octagon Spinbar™ Magnetic Stirring Bars
Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape for stirring small volumes in vessels such as vials, tubes and gradient makers.
£0.96 - £18.35
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | ISO 9001:2008 |
Color | White |
Coating | PTFE |
Material | Alnico Magnet |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
15326267
|
Fisherbrand™
|
0.375 in. | 9.5 mm | 1.5 in. | 38.1 mm |
£18.35
Each |
Estimated Shipment: 28-06-2024
Log in to see stock. |
||
15439064
|
Fisherbrand™
|
0.31 in. | 8 mm | 1 in. | 25.4 mm |
£5.05
Each |
In Stock
Log in to see stock. |
||
17827659
|
Fisherbrand™
|
0.31 in. | 8 mm | 1.5 in. | 38.1 mm |
£0.96
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15545594
|
Fisherbrand™
|
0.125 in. | 3.2 mm | 0.5 in. | 12.7 mm |
£5.15
Each |
In Stock
Log in to see stock. |
||
15489064
|
Fisherbrand™
|
0.31 in. | 8 mm | 2 in. | 50.8 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape for stirring small volumes in vessels such as vials, tubes and gradient makers.
Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
- Pivot ring aids in reducing friction and chattering
- Autoclavable
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
Specifications
Yes | |
White | |
Alnico Magnet |
ISO 9001:2008 | |
PTFE |