missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nichrome Inoculating Needles with Handles
Available in two needle gauges
£9.55
Specifications
Length (English) | 3.93 in. |
---|---|
Length (Metric) | 10 cm |
Material | Nichrome |
Product Type | Inoculating Needle |
Length (English) Handle | 7.25 in. |
Description
- Consist of a straight wire fixed into an aluminum handle
- Handle is 7.25 in. long (18.4cm) and has a tapered end
- Wire is 100mm long
Specifications
3.93 in. | |
Nichrome | |
7.25 in. | |
Aluminum handle |
10 cm | |
Inoculating Needle | |
18.4 cm |