Learn More
Fisherbrand™ Multipurpose Specimen Storage Containers
Inert to most chemicals including formaldehyde, weak acids and all bases
Brand: Fisherbrand™
63.10 GBP valid until 2024-12-31
Use promo code "21887" to get your promotional price.
Code : NEW
Additional Details : Weight : 4.95000kg
Description
Fisherbrand™ Multipurpose Specimen Containers are designed for collection, transport, and storage of liquid and dry specimens and samples; nonsterile. Inert to most chemicals including formaldehyde, weak acids and all bases.
- Resist freezing and boiling
- Stackable for compact storage
- Select containers are autoclavable (see ordering table); lids are not autoclavable
Specifications
Specimen Container | |
HDPE | |
Non-sterile | |
1100 mL | |
White | |
11.5 cm | |
13.29 cm |
Yes | |
Short, Wide | |
32.0 oz. | |
LDPE | |
Multipurpose Specimen Storage Container | |
5.23 in. |