Learn More
Fisherbrand™ Multipurpose Specimen Storage Containers
Inert to most chemicals including formaldehyde, weak acids and all bases
Brand: Fisherbrand™
52.31 GBP valid until 2024-12-31
Use promo code "21887" to get your promotional price.
Code : NEW
Additional Details : Weight : 4.32000kg
Description
Fisherbrand™ Multipurpose Specimen Containers are designed for collection, transport, and storage of liquid and dry specimens and samples; nonsterile. Inert to most chemicals including formaldehyde, weak acids and all bases.
- Resist freezing and boiling
- Stackable for compact storage
- Select containers are autoclavable (see ordering table); lids are not autoclavable
Specifications
Specimen Container | |
Tall, Thin | |
1900 mL | |
Translucent | |
6.13 in. |
HDPE | |
64.0 oz. | |
LDPE | |
14.68 cm | |
15.58 cm |