missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Long-Stem Analytical Funnels

Molded polypropylene with external ridges and outside ribs to prevent vapor lock

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.46700kg

 View more versions of this product

Product Code. 11957914

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

  • Inside ribbed surface slopes for quick filtration
  • Use standard filter paper
  • Autoclavable to 120°C (248°F)
  • Bowl angle: 58°

Specifications

Specifications

58° Bowl
7cm
5cm
8.3cm
Yes
4.8cm
23mL
PP (Polypropylene)
Videos
Documentation