missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ LDPE Wide-Mouth Bottles

Ungraduated, translucent for better visibility

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 1.43000kg

 View more versions of this product

Product Code. 11957934

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Virtually unbreakable, yet very flexible
  • Chemically resistant to most weak and strong acids and organic solvents, but can be slowly attacked by strong oxidizing agents and some solvents that can cause softening and swelling
  • Maximum use temperature 80°C (176°F) with brittleness temperature of -100°C (-148°F)
  • Bottles can be radiation, gas, EtO or chemically sterilized; not autoclavable

Specifications

Specifications

1 oz., 30mL
Polypropylene
LDPE
28mm
30mL
Translucent
28mm
Screw
Videos
Documentation