missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Industrial-Grade Vinyl Cleanroom Tape
For light industrial use, clean construction and cleanroom support
Brand: Fisherbrand™
Code : 03
Additional Details : Weight : 1.00000kg
Description
- Designed for use in areas where ultraclean tape is not required
- Forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue when removed
- Can be written on with cleanroom pen
- Processed in a controlled environment
- Wound on a plastic core and sleeve bagged
- All rolls are 36 yd. long (33m)
Specifications
White | |
Industrial | |
33m | |
Vinyl | |
Each |
FDA, CID | |
Aisle marking, labeling, batching, clean-build projects, light industrial use and food processing applications | |
Tape | |
Industrial grade cleanroom Tape | |
No |