missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Industrial-Grade Vinyl Cleanroom Tape

For light industrial use, clean construction and cleanroom support

Brand:  Fisherbrand™

Code : 03

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13168615

  • £10.70 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Designed for use in areas where ultraclean tape is not required
  • Forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue when removed
  • Can be written on with cleanroom pen
  • Processed in a controlled environment
  • Wound on a plastic core and sleeve bagged
  • All rolls are 36 yd. long (33m)

Compliance

Complies with Federal Specifications PPP-T-66E and CID A-A 1689A

Specifications

Specifications

Purple
Industrial
33m
Vinyl
Each
FDA, CID
Aisle marking, labeling, batching, clean-build projects, light industrial use and food processing applications
Tape
Industrial grade cleanroom Tape
No
Videos