missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Heavy-Duty/Utility Funnels
Ideal for continuous lab work and heavy-duty jobs
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 2.20000kg
Description
Ideal for continuous lab work and heavy-duty jobs
- Durable polypropylene construction with external ridges and ribbing to prevent vapor lock
- Autoclavable to 120°C (248°F)
Specifications
10.3cm | |
Polypropylene | |
Yes |
140 mL | |
11.5 cm |