missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Graduated Valumetric™ Bottles with PTFE, Polyvinyl-Lined Caps

Store a variety of liquids and solids—dry powders, specimens and soil samples

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11794319

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

  • Clear, USP Type III soda-lime glass for easy viewing of contents
  • Printed graduations show milliliters and fluid ounces
  • Wide mouth for easy filling
Specifications

Specifications

16 oz., 500mL
PTFE
Clear
48/Cs.
Yes
70-400
145mm
Wide
500mL
Poly/Vinyl
Soda Lime Glass
48/PK.
White
76mm
Polyvinyl
screw cap
Videos
Documentation