missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Graduated Valumetric™ Bottles with PTFE, Polyvinyl-Lined Caps

Store a variety of liquids and solids—dry powders, specimens and soil samples

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 32.71000kg

 View more versions of this product

Product Code. 11573732

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Clear, USP Type III soda-lime glass for easy viewing of contents
  • Printed graduations show milliliters and fluid ounces
  • Wide mouth for easy filling
Specifications

Specifications

2 oz., 60mL
PTFE
Clear
288/Cs.
Yes
38-400
83mm
Wide
60mL
Poly/Vinyl
Soda Lime Glass
288/PK.
White
42mm
Polyvinyl
screw cap
Videos
Documentation