missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Graduated Valumetric™ Bottles with PTFE, Polyvinyl-Lined Caps

Catalog Number p-2664103
Click to view available options
Capacity:
1 oz., 30mL
16 oz., 500 mL
2 oz., 60 mL
4 oz., 125 mL
8 oz., 250 mL
Closure Size:
33-400 mm
38-400 mm
48-400 mm
58-400 mm
70-400 mm
Quantity:
24/Cs.
288/PK.
48/Cs.
48/PK.
This item is not returnable. View return policy
This item is not returnable. View return policy

Store a variety of liquids and solids—dry powders, specimens and soil samples

  • Clear, USP Type III soda-lime glass for easy viewing of contents
  • Printed graduations show milliliters and fluid ounces
  • Wide mouth for easy filling
Capacity 1 oz., 30mL
Closure Liner Poly/Vinyl
Closure Material PTFE
Closure Size 33-400 mm
Closure Type Screw Cap
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Material Glass
Packaging 48/Cs.
Quantity 48/Cs.
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'