missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glassware-Rescuer Diamond File
Never discard chipped glassware again
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.01000kg
Description
Never discard chipped glassware again
- Half-round shape with nonslip faceted handle
- Smooths sharp edges
- Scores glass tubing
Order Info
File diameter, 1/4 in. (6mm). File length, 4 in. (10cm). Overall length, 8 in. (20cm).
Specifications
Half-Rounded | |
8 in. | |
Nonslip Faceted |
Rescuer Glassware Diamond file | |
Non-slip faceted handle | |
20.3 cm |