missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ White Polypropylene PE Foam Caps
Description
- Round shaped screw caps
- Made up of polypropylene
- Cap is lined with polyethylene material
Specifications
Closure Liner | Polyethylene Foam |
Closure Material | Plastic |
Closure Size | 48-400 mm |
Closure Type | Screw Cap |
For Use With (Equipment) | Bottle |
Product Type | PE Foam Lined Cap |
Color | White |
Description | Screw cap |
Material | Polypropylene |
No. per Case | 1700 Cs. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'