Learn More
Disposable Pipette Basins, 50mL; PVC; Nonsterile; Bulk Pk.
Disposable basins offer convenience, fast cleanup
Brand: Fisherbrand
Code : A0
Additional Details : Weight : 1.17000kg
Description
Disposable basins offer convenience, fast cleanup. Fisherbrand™ Disposable Pipette Basins are packaged in easy-to-open bags to reduce contamination risks.
- Easy-pour corners for quick disposal of excess sample solution
25mL Well Basins
- Dimensions: 5.7L × 2.4W × 0.8 in.H (14.5 × 6.3 × 2.1cm)
- 50mL Basins
- Angled sides and V-shaped bottom permit easy withdrawal of sample solution
- Nonsterile basin is constructed of clear PVC
- Dimensions: 5.75L × 2.75W × 1 in.H (14.0 × 7 × 2.5cm)
100mL Basins
- Versatile design allows ample clearance for all types of 4-, 8-, and 12-channel pipetters
- Ideal for extended multichannel pipetting into microtiter plates, tubes, and deep-well blocks
- Dimensions: 5.75L × 3.5W × 1.25 in.H (14.6 × 9 × 3.2cm)