missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Custom Cleaned Clear Boston Round Bottles

Catalog Number 13137664
Click to view available options
Capacity (Metric):
30 mL
60 mL
250 mL
500 mL
1000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal storage for solvents, chemicals and samples. Fisherbrand™ Custom Cleaned Clear Boston Round Bottles are manufactured from clear soda glass.

  • Narrow mouth
  • Pre-cleaned for visible particulates using deionised water
  • With white polypropylene cap with PTFE faced foamed polyethylene liner
Capacity 1.01 oz., 30mL
Closure Liner Polyethylene
Closure Material PTFE
Closure Size 20-400 mm
Closure Type Screw Cap
Product Type Boston Round Bottle
Capacity (Metric) 30 mL
Capacity (English) 1.01 oz.
Cleaning Procedure USP purified Water
Color Clear
Material Soda Lime Glass
Length (Metric) 76mm
Quantity 48/PK.
Closure Color White
Liner Material PTFE
Closure Included Yes
Mouth Narrow
Shape Round
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'