missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Custom Cleaned Amber Boston Round Bottles
63.46 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
63.46 GBP valid until 2024-04-30
Use promo code "21749" to get your promotional price.
Use promo code "23261" to get your promotional price.
63.46 GBP valid until 2024-04-30
Use promo code "21749" to get your promotional price.
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1000 mL
Description
- Narrow mouth
- Pre-cleaned for visible particulates using deionised water
- With white polypropylene cap with PTFE faced foamed polyethylene liner
Specifications
Capacity | 16.9 oz., 500mL |
Closure Liner | Polyethylene |
Closure Material | PTFE |
Closure Size | 28-400 mm |
Closure Type | Screw Cap |
Product Type | Boston Round Bottle |
Capacity (Metric) | 500 mL |
Capacity (English) | 16.9 oz. |
Cleaning Procedure | USP purified Water |
Color | Amber |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'