missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for SUB-GEL Mini Horizontal Gel Electrophoresis Units, 1.5mm Thick
For use with SUB-GEL Mini Horizontal Gel Electrophoresis Units.
£17.25 - £27.20
Especificaciones
Color | Red |
---|---|
For Use With (Equipment) | Sub-Gel Mini Horizontal Gel Electrophoresis Unit |
Type | Comb |
Quantity | 1 Each |
Thickness (Metric) | 1.5 mm |
Código de producto | Marca | No. of Wells | Volume (Metric) Sample | Precio | Cantidad y disponibilidad | ||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | No. of Wells | Volume (Metric) Sample | Precio | Cantidad y disponibilidad | ||||
11803483
|
Fisherbrand™
|
10 | 27 μL |
£27.15
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
||||
11833483
|
Fisherbrand™
|
1 Prep, 1 Marker | 304 μL |
£17.25
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
11873483
|
Fisherbrand™
|
12 | 20 μL |
£17.25
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
11813493
|
Fisherbrand™
|
16 | 15 μL |
£17.95
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
11857553
|
Fisherbrand™
|
2 Prep, 2 Marker | 135 μL |
£17.25
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
11897553
|
Fisherbrand™
|
4 Prep, 2 Marker | 72 μL |
£27.20
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
||||
11837563
|
Fisherbrand™
|
8 | 37 μL |
£17.25
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||||
11877563
|
Fisherbrand™
|
8 | 17 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Descripción
- Recommended to scale-up nucleic acid volumes for preparatory techniques
- Maximises sample volume
- Height-adjustable without any requirement for specialist tools or comb holders, to give user full control over well depth and sample-loading volume
- Rigid comb back prevents heat-induced warping
- Reversible loading guides sit directly above each well to provide a convenient loading template for single- and multi-channel pipets
- 8-sample and 12-sample combs are Multichannel pipettor compatible
Especificaciones
Red | |
Comb | |
1.5 mm |
Sub-Gel Mini Horizontal Gel Electrophoresis Unit | |
1 Each |