missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Colored Labeling Tape, Rainbow Pack

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

Brand:  Fisherbrand™

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12737527

  • £227.00 / Pack of 24
In Stock
to see stock.
Add to basket

Description

Description

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

Available on 14 yd. (13m) rolls. Core size: 1 in.
  • Strong, durable, and oil-, water-, and acid-resistant
  • Excellent for color coding
  • Withstand temperatures from -23° to +121°C (-10° to +250°F)
  • Can be written on with pen, pencil, or permanent marker
  • Stick to most surfaces including glass, plastic, and metal
  • Remove cleanly and easily
Tapes are supplied without dispenser.

Order Info

Dispensers sold separately.

Specifications

Specifications

Assorted
Colored Label Tape
3 Blue, 3 pink, 3 green, 3 red, 4 yellow, 3 orange, 5 white
-10 to +250°F
14 yd. x 0.5 in.
13 m
1 in. I.D.
Tape
Oil resistant, Waterproof, Acid resistant and excellent for color coding
24/Pk.
-23°C to +121°C
14 yd.
0.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers