missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear PET Packer Bottles with White Polypropylene PE Foam Cap
Click to view available options
Capacity (Metric):
120 mL
Description
Clear PET Packer Bottles provide a good alcohol and solvent barrier. These clear and transparent bottles make sample identification a snap. PET is stress and impact resistant. Ideal for oil analysis.
- Clear and transparent for easy sample identification
- PET is stress and impact resistant
- Provides a good alcohol and solvent barrier
Specifications
Capacity | 4.2 oz., 125mL |
Closure Liner | Polyethylene Foam |
Closure Material | Polypropylene |
Closure Size | 38-400 mm |
Closure Type | Screw Cap |
Product Type | Wide Mouth Packer Bottle |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Clear |
Material | PET |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'