missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Boston Round Bottles with Black Phenolic PolyCone Cap
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Quantity:
12/Cs.
24/Cs.
48/Cs.
Description
Clear Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and sample or product visibility is important. Boston Round bottles feature a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary. These environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage.
- Features narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
Specifications
Capacity | 4 oz., 125 mL |
Closure Liner | Polyethylene |
Closure Material | Phenolic |
Closure Size | 22-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 48 mm |
Height (Metric) | 112 mm |
Through the Closure Dispensing | Yes |
Product Type | Boston Round Bottle |
Capacity (Metric) | 120 mL |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'