missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Certified Cleaned Straight Sided Bottles

Ideal for soil sampling and environmental applications. Fisherbrand™ Certified Cleaned Straight Sided Bottles are manufactured from clear soda glass.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11794289

  • £88.09 / Pack of 24


In Stock 1
Add to basket

Description

Description

  • Cleaned per EPA guidelines for semi-volatiles, pesticides, PCBs and metals
  • Straight sided walls allow for the complete removal of contents
  • Bottles are autoclavable; caps are not
Specifications

Specifications

4 oz., 125mL
Certificate of analysis
Clear
89mm
Yes
58-400
screw cap
125mL
Polyethylene
Soda Lime Glass
24/PK.
White
PTFE
Videos
Documentation