missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Blood Collection Tray

Designed with phlebotomists in mind. Fisherbrand™ Blood Collection Tray was developed after extensive research in clinics and hospitals. This lightweight solution for organizing and transporting tubes and smaller items includes a sturdy plastic tray, 36-well tube rack and disposable inserts.

Brand:  Fisherbrand™

Code : 42

Additional Details : Weight : 0.97520kg

 View more versions of this product

Product Code. 11760634

  • £20.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Designed specifically for blood collection supplies
  • Lightweight, roomy ABS tray includes a ratcheting handle with soft rubber grip that rotates out of the way for easy access
  • Disposable tray inserts keep your blood collection supplies clean and organized
  • Each tray includes a 36-place tube rack for either 13mm or 16mm test tubes
  • Trays feature a supply drawer and side pockets for extra storage space
  • Easy to clean: wash the tray and tube rack as needed and replace the insert periodically for a fresh start
Disposable tray inserts
  • Each tray is shipped with two disposable inserts
  • Available in two configurations for use with either the 13mm or 16mm tube rack
  • Includes an extra-deep compartment that can be used as a sharps container
  • Additional inserts sold in packs of four
Specifications

Specifications

White
13mm tube rack and Blood Collection Tray (style A)
Polystyrene
Blood collection
Extra-deep compartment
Insert
Videos
Documentation