missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Basic Protection Polypropylene Disposable Lab Coats with Elastic Cuffs
Latex-free spunbond polypropylene construction lab ware
POA
Specifications
Color | White |
---|---|
Material | Polypropylene |
Closure Type | Snaps |
Cuff Style | Elastic |
No. of Pockets | None |
Description
Latex-free spunbond polypropylene construction lab ware
- Single-use lab coat
- Standard collar, no pockets
- Packed 25 lab coats/case
- Elastic cuffs hold sleeves in place
- Five snaps for a secure closure
- Fabric weight: 50g/m2
- White
Specifications
White | |
Snaps | |
None | |
Yes |
Polypropylene | |
Elastic | |
Standard |