missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Basic Protection Polypropylene Disposable Lab Coats with Elastic Cuffs
Latex-free spunbond polypropylene construction lab ware
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 3.40000kg
Description
- Single-use lab coat
- Standard collar, no pockets
- Packed 25 lab coats/case
- Elastic cuffs hold sleeves in place
- Five snaps for a secure closure
- Fabric weight: 50g/m2
- White
Specifications
Standard | |
White | |
Polypropylene | |
3X-Large | |
Yes |
Snap | |
Elastic | |
0 | |
5-Snap |