missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bags with Round-Wire Closure
Secure, contaminant-free, pliant container ensures dependable analysis results
Brand: Fisherbrand™
Code : 02
Additional Details : Weight : 2.96100kg
Description
Secure, contaminant-free, pliant container ensures dependable analysis results
- Secure
- Contaminant-free
- Pliant
Specifications
24 oz. | |
Clear | |
Sterile | |
9 x 5.5 in. | |
22.9 cm | |
14 cm |
Round Wire | |
Polyethylene | |
3.50 mil | |
9 in. | |
5.5 in. |