missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Soda Glass Wide Mouth Packer Bottles with White Polypropylene/Polyvinyl Lined Cap

Ideal for storage of dry powders.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 19.55000kg

 View more versions of this product

Product Code. 11533682

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Wide mouth for bottles allows easy accessibility for removal of contents
  • Custom cleaned containers and caps are free of visible particulates done using deionised water
  • Certified clean containers are cleaned as per EPA guidelines for semi-volatiles, pesticides, PCBs and metals
Specifications

Specifications

0.27 oz., 8mL
Polypropylene
Amber
Certificate of analysis
912/Cs.
Wide mouth packer bottles
White
25mm
Polyvinyl
Screw cap
8mL
Polyvinyl
10.3mm
Soda Lime Glass
912/PK
Yes
20-400
52mm
Wide
Videos
Documentation