missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber HDPE Wide-Mouth Bottles

Reduce UV light transmission to protect light-sensitive liquids

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 3.14000kg

 View more versions of this product

Product Code. 12692415

  • £30.55 / Pack of 6


In Stock 15
Add to basket

You may only order up to the available stock. For more details call customer services on 01509 555 500

Specifications

Specifications

32 oz., 1000mL
Polypropylene
HDPE
63mm
Screw
1000mL
Amber
Amber
63mm
Videos
Documentation