missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber HDPE Wide-Mouth Bottles

Protect light-sensitive materials during sampling, shipping or storage

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 2.25100kg

 View more versions of this product

Product Code. 11967944

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Includes: Amber polypropylene screw caps

Description

Description

Reduce UV light transmission to protect light-sensitive liquids

  • Amber high-density polyethylene
  • Wide mouth allows easy retrieval of grab samples and reduces turbulence when filling

Fisherbrand HDPE containers can be used for long-term storage, but direct UV exposure should be avoided.

Compliance

U.S. Pharmacopoeia 661 (Containers, Light Transmission)†

Specifications

Specifications

Polypropylene
Screw Cap
4.2 oz., 125 mL
4.2 oz.
HDPE
38mm
Yes
Wide Mouth Bottle
38 mm
125 mL
Amber
Amber
ISO 13485:2003; QMI-SAI File No.1606319 and 1606321
Wide
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers