missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Boston Round Bottles Without Cap

Ideal for UV sensitive contents. Fisherbrand™ Amber Boston Round Bottles without Cap are for general use.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 20.45000kg

 View more versions of this product

Product Code. 11583632

  • £218.17 / Pack of 720


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Features narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorb all wavelengths in the ultraviolet spectrum
  • Ensure integrity for long term storage and protection for UV-sensitive contents
Specifications

Specifications

0.5 oz., 15mL
Amber
720/Cs.
No
18-400
Screw
15mL
Glass
Bottle, Boston Round
Narrow
Boston Round
Videos
Documentation