missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Boston Round Bottles without Cap
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
960 mL
Quantity:
108/Cs.
160/Cs.
288/Cs.
30/Cs.
60/Cs.
Description
Amber Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and UV protection is important. Boston Round bottles features a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; amber glass bottles absorb all wavelengths in the ultraviolet spectrum. Amber Glass Boston Rounds ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.
- Features narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber color absorb all wavelengths in the ultraviolet spectrum
- Ensure integrity for long term storage and protection for UV-sensitive contents
Specifications
Capacity | 32 oz., 1000mL |
Closure Size | 33-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 94 mm |
Height (English) | 8.11 in. |
Height (Metric) | 206 mm |
Through the Closure Dispensing | Yes |
Product Type | Boston Round Bottle |
Capacity (Metric) | 960 mL |
Capacity (English) | 32 oz. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'