missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Boston Round Bottles with Black Phenolic PolyCone Cap

Catalog Number 11778729
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Quantity:
108/Cs.
12/Cs.
160/Cs.
24/Cs.
288/Cs.
30/Cs.
48/Cs.
60/Cs.
This item is not returnable. View return policy
This item is not returnable. View return policy

For long term storage and also offers protection for UV-sensitive contents. Fisherbrand™ Amber Boston Round Bottles with Black Phenolic PolyCone Lined Caps are ideal for use when content integrity and UV protection is important.

Amber Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and UV protection is important. Boston Round bottles features a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; amber glass bottles absorb all wavelengths in the ultraviolet spectrum. Amber Glass Boston Rounds ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.

  • Boston round bottles features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber glass bottles absorb all wavelengths in the ultraviolet spectrum

Black Phenolic PolyCone Lined Caps
  • Form an exceptionally tight seal and offer a good chemical barrier
  • Liner molds itself around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
  • Ideal for everything from liquids, to soaps, to macro-invertebrates.
Capacity 2 oz., 60mL
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 20-400 mm
Closure Type Screw Cap
Diameter (Metric) 39 mm
Height (Metric) 94 mm
Through the Closure Dispensing Yes
Product Type Boston Round Bottle
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Amber
Material Glass
Quantity 24/Cs.
Closure Color Black
Liner Material PolyCone
Neck Finish 20-400
Certifications/Compliance Wheaton - 900™ III compliant USP standard
Closure Included Yes
Mouth Narrow
Shape Boston Round
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'