missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Boston Round Bottles with Black Phenolic PolyCone Cap

For long term storage and also offers protection for UV-sensitive contents. Fisherbrand™ Amber Boston Round Bottles with Black Phenolic PolyCone Lined Caps are ideal for use when content integrity and UV protection is important.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 20.45000kg

 View more versions of this product

Product Code. 11503622

  • £366.15 / Pack of 720


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Boston round bottles features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber glass bottles absorb all wavelengths in the ultraviolet spectrum

Black Phenolic PolyCone Lined Caps
  • Form an exceptionally tight seal and offer a good chemical barrier
  • Liner molds itself around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
  • Ideal for everything from liquids, to soaps, to macro-invertebrates.
Specifications

Specifications

0.5 oz., 15mL
Phenolic
Amber
720/Cs.
Yes
18-400
Narrow
Boston Round
15mL
Polyethylene
Glass
Bottle, Boston Round
Black
PolyCone
18-400
screw cap
Videos
Documentation