missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Absorption Rectangular Quartz Flow Cells

Choose cells with quartz windows for transformation from the far ultraviolet through infrared

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15226063

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Compact size
  • All cells are 12.5mm square
  • Fused-on inlet and outlet tubes
  • With two clear windows and two black windows
  • Wavelength range for all cells is 190 to 2600nm and 2850 to 3600nm

Specifications

Specifications

Compact Flow Cell
Quartz
10 mm
45 mm
750 μL
6.5mm
190 to 2600 nm and 2850 to 3600 nm
12.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers