Fisherbrand™ Absorption Macro Rectangular Cells with PTFE Lid

Fit standard spectrophotometer cell holders

Overview
Brand: Fisherbrand™

X4 CELL NIR RECTANGULAR 10MM

UNSPSC: 41115406

Code: NEW

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 15256023

Quantity Price
1 £ 378.19 / Pack of 4
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Height (Metric) Exterior 45mm
Product Type Macro Absorption Cell
Width (Metric) Internal 10mm
For Use With (Equipment) Standard spectrophotometer cell holder
Packaging Quantity 4/Pk., 4 Pk./Cs.
Width (Metric) 10mm
Capacity (Metric) 3.5mL
Wavelength Range 200 to 3500nm
Pathlength (Metric) 10mm
Material Quartz
For Use With (Application) For transmission from far ultraviolet through the infrared
Closure Material PTFE
Shape Rectangular
Width (Metric) Exterior 12.5mm
Documentation