missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 0.2mL PCR Tubes
With integral “snap shut” cap
Brand: Fisherbrand™
44.56 GBP valid until 2024-04-30
Use promo code "21749" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.23688kg
Description
With integral “snap shut” cap
- Suitable for 0.2mL thermal cycler blocks
- 0.25mL maximum volume when closed
- Thin-wall design
- Cleanroom produced
- Virgin polypropylene
Specifications
RNase, Dnase and human DNA free | |
0.2 mL | |
0.2mL thermal cycler blocks for PCR and sample storage applications | |
Domed | |
Thin Wall PCR Tube |
Blue | |
1000 Case | |
Polypropylene | |
Tube |