missing translation for 'onlineSavingsMsg'
Learn More

FisherBiotech™ Spacers for FB-GC10-1 Vertical Gel Caster

Spacers for use with FB-GC10-1 Vertical Gel Caster.

Brand:  FisherBiotech™ P7-SA

UNSPSC : 41105305

Code : 04

Additional Details : Weight : 0.22000kg

 View more versions of this product

Product Code. 12424697

  • £14.42 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications Description & Specifications

Specifications

10cm
0.05cm
15cm
10cm
0.5cm
Spacer Set
0.05cm
Owl™ P7-CST multiple gradient gel caster
Two side spacers and one bottom spacer
10 x 10cm