missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Horizontal Minigel Systems: Combs
For use with Horizontal Minigel systems
£44.40 - £64.25
Specifications
For Use With (Equipment) | Owl™ EasyCast™ B1A mini Gel and A2-OK multi Gel Electrophoresis System |
---|---|
Type | Standard Comb |
Teeth Count | 5 |
Width (Metric) Teeth | 11.3 mm |
Product Code | Brand | Thickness (Metric) Teeth | Volume (Fill) Metric | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (Metric) Teeth | Volume (Fill) Metric | Price | Quantity & Availability | ||||
11902955
|
Fisherbrand™
|
1.5 mm | 80 μL |
£64.25
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
12434567
|
Fisherbrand™
|
1 mm | 55 μL |
£44.40
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
Specifications
Owl™ EasyCast™ B1A mini Gel and A2-OK multi Gel Electrophoresis System | |
Standard Comb | |
5 | |
11.3 mm |