FisherBiotech™ DNA Sequencing Systems: Spacer for Model FB-SEQ-3545

DNA Sequencing Systems Spacers for model FB-SEQ-3545

Overview
Brand: FisherBiotech™

Manufacturer Part Number: S2SSA2

UNSPSC: 41105305

Code: 04

Additional Details:
Additional Details: Weight: 0.80000kg



Product Code. 11927515

Quantity Price
1 £ 41.95 / Pack of 3
Estimated Shipment
25-04-2017
Add to basket


Description and Specification

Specification

Product Type Spacer Set
Height (Metric) Footprint 12.2cm
Width (Metric) Footprint 21cm
Width (Metric) 1cm
Thickness (Metric) Teeth 0.2mm
For Use With Sequencing gel casting systems
Length (Metric) 45cm
Height (Metric) 0.02cm
Documentation