missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ DNA Sequencing Systems: Glass Plates for Discontinued Model FB-SEQ-2045
DNA Sequencing Systems Glass Plates for discontinued model FB-SEQ-2045
£17.65 - £34.10
Specifications
For Use With (Equipment) | Sequencing gel casting systems |
---|---|
Height (Metric) | 0.32 cm |
Length (Metric) | 45 cm |
Thickness (Metric) Teeth | 4.57 mm |
Width (Metric) | 20 cm |
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
11957425
|
Fisherbrand™
|
Blank Glass |
£17.65
Each |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11967425
|
Fisherbrand™
|
Notched Glass |
£34.10
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
For use with discontinued model FB-SEQ-2045
Specifications
Sequencing gel casting systems | |
45 cm | |
20 cm |
0.32 cm | |
4.57 mm |