missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 14-Tooth Microplate Format Combs for Horizontal Midigel Systems
14-Tooth Microplate Format Combs for Horizontal Midigel Systems
£50.35 - £61.80
Specifications
For Use With (Equipment) | Owl™ A1 Large Gel Electrophoresis System |
---|---|
Type | Standard Comb |
Format | Microplate |
Teeth Count | 14 |
Width (English) Teeth | 0.28 in. |
Product Code | Brand | Thickness (Metric) Teeth | Volume (Fill) Metric | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (Metric) Teeth | Volume (Fill) Metric | Price | Quantity & Availability | ||||
12453647
|
Fisherbrand™
|
0.15 cm | 50 μL |
£50.35
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
12443647
|
Fisherbrand™
|
0.1 cm | 35 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Accessory for use with Horizontal Midigel Systems
Specifications
Owl™ A1 Large Gel Electrophoresis System | |
Microplate | |
0.28 in. |
Standard Comb | |
14 | |
0.72 cm |