missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 12-Tooth Combs for Horizontal Midigel Systems
12-Tooth Combs for Horizontal Midigel Systems
£46.65
Specifications
For Use With (Equipment) | Owl A1 Large Gel Electrophoresis System |
---|---|
Type | Standard Comb |
Teeth Count | 12 |
Width (English) Teeth | 0.34 in. |
Width (Metric) Teeth | 0.87 cm |
Product Code | Brand | Thickness (Metric) Teeth | Volume (Fill) Metric | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (Metric) Teeth | Volume (Fill) Metric | Price | Quantity & Availability | ||||
12423637
|
Fisherbrand™
|
0.15 cm | 60 μL |
£46.65
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
12413637
|
Fisherbrand™
|
0.1 cm | 40 μL |
£46.65
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
Description
- Accessory for use with Horizontal Midigel Systems
Specifications
Owl A1 Large Gel Electrophoresis System | |
12 | |
0.87 cm |
Standard Comb | |
0.34 in. |