missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Variable-Flow Peristaltic Pumps

Provide fine resolution with a wide flow range used with food, pharmaceuticals and other critical solutions with this pump. Fisherbrand™ Variable-Flow Peristaltic Pumps offer outstanding flow control and flexibility for transferring and dosing liquids.

Brand:  Fisherbrand

Code : 04

Additional Details : Weight : 0.60000kg

 View more versions of this product

Product Code. 11774316

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Bi-directional flow with precise measured deliveries
  • Excellent flow control and flexibility for transferring and dosing liquids
  • Ultralow-, low-, medium-, and medium high-flow models feature flowrates from 0.005 to 600mL/min. and accept up to five different tubing sizes
  • Revolution of one roller delivers a precisely measured volume specific to tubing size and motor speed control
  • Variable-speed motor control and PURGE/PRIME switch for high-speed emptying and filling
  • Reverse mode permits ease in draining tubing
  • Three rollers reduce flow pulsation, prevent siphoning, and eliminate the need for check valves
  • Packaged in chemical-resistant ABS plastic case
  • Autoclavable tubing may be used with fluid temperatures from -62° to +260°C (-80° to +500°F) and is ideal for food, pharmaceutical and other critical solutions
  • Dimensions: 6.62L × 4.75W × 4.5 in.H (16.8 × 12 × 11.5cm).

Specifications

Specifications

4.5 in.
6.625 in.
4.75 in.
260°C
Yes
10.9 to 600mL/min.
230V power supply and accessory battery connector, Polypropylene fittings/nipples, Silicone tubing (0.03, 0.06, 0.09, 0.18 and 0.25 in. I.D.)
11.4cm
16.8cm
12cm
–62°C
230V
Variable
230V 60Hz
Videos