missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Type-K Digital Thermometer Probes

For use with all Fisherbrand Type-K Digital Thermometers including 15-077-10, -11, -14, -26 and 15-078-2, -3A, -3B and -39.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.13724kg

 View more versions of this product

Product Code. 11749775

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Fisher Scientific Type-K Digital Thermometer Probes are for use with all Fisher Scientific Type-K Digital Thermometers including 15-077-10, -11, -14, -26 and 15-078-2, -3A, -3B and -39.

Type-K Beaded Probe

  • Fast-response Type-K thermocouple beaded 0.06 in. diameter (1.6mm) probe for use with all Type-K thermometers in liquids, semisolids, and air and other gases
  • PTFE-resin coated 4 ft. (1.2m) cable
  • Probe's temperature range is -40° to +250°C continuous and up to 300°C short term
Type-K Triple-Purpose Probe
  • For temperature measurements from -50° to +700°C (-45 to +1300°F)
  • Ideal for lab, plant, and field use—wherever liquids, air/gas and semisolids are routinely monitored
  • Heavy-duty, stainless-steel probe with handle has a diameter of 0.12 in. (3mm) and length of 9.75 in. (248mm)
  • With 40 in.L (102 cm) cable

Surface Probe

  • Stainless-steel Type-K thermocouple (NiCr/NiAl)
  • Spring loaded
  • Fast response with time constant of one second
  • Universal keyed connector and non-heat-conductive handle
  • Probe length (including handle) x diameter: 9 x 0.12 in. (140mm x 3mm)
  • Cable length: 36 in. (91 cm); Temperature range is -73° to +760°C (-163.4° to +1400°F)
Specifications

Specifications

Fast response with time constant of 1 sec.
1016 mm (Cable)
Stainless Steel
1292°F
-58°F
-50°C to +700°C
40 in.
1016 mm
Surface Probe
700°C
-50°C
Digital Thermometer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For improved performance, probes should be calibrated as a system with the meter.