Learn More
Fisherbrand™ Traceable™ Wireless Radio-Signal Refrigerator Thermometer
Wirelessly monitors refrigerators from up to 100 ft. away, offering min/max memory and high/low alarm
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.22500kg
Includes: Remote unit (additional available separately, 15-081-114), battery, flip open stand, wall mount, Velcro™, ABS Plastic case
Description
- Data updates every 30 seconds
- Temperature readings from up to three remote refrigerator sensors can be sent to a main unit via radio signal: 433MHz frequency penetrates refrigerators and walls
- Sealed bottle of GRAS (generally recognized as safe) material is insulated from rapid temperature changes when refrigerator door is opened
- Min/max memory allows monitoring conditions over short or long time periods
- Alarm sounds when temperature rises above or falls below set points; can be set in 1° increments
- Indicator on main unit shows rising or falling temperature trends
Specifications
- Range: -30.0° to +70.0°C (-22.0° to +158.0°F)
- Resolution: 0.1°
- Accuracy: ±1.0°C
- Functions: wireless, min/max memory, alarm, °F/°C
- Display: two-line LCD, 1 in. (2.5cm) digits
- Size, L × W × H: main unit, 4.5 × 4.25 × 0.75 in. (11.4 × 10.8 × 1.9cm); remote unit, 3.5 × 2.3 × 0.75 in. (8.9 × 5.8 × 1.9cm)
- Weight: main unit, 6 oz. (170g); remote unit, 3 oz. (85g)
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
ISO 17025, A2LA, NIST | |
0.75 in. | |
Remote unit (additional available separately, 15-081-114), battery, flip open stand, wall mount, Velcro™, ABS Plastic case | |
90 mm | |
3 oz. | |
2.3 in. | |
3.5 in. | |
Digital LCD |
3.5 x 2.3 x 0.75 in. (9 x 6 x 1.9 cm) | |
1.9 cm | |
3.5 in. | |
0.1°C | |
85 g | |
Remote Probe Module | |
±1°C | |
6 cm |